Learn More
Keystone Cleanroom Products Tyvek™ Drawstring Closure Autoclave Extra Large Bag
Designed for the steam sterilization of large or odd shaped pharmaceutical equipment change parts. These bags are closed via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically opened without having to cut or remove the particulate generating autoclave tape.
Marca: Keystone Cleanroom Products BGT2A3030D
Detalles adicionales : Peso : 13.15790kg
Descripción
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Eliminates need to cut material and the use of autoclave tape
- Fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Sealed seams eliminate sewing threads and greatly reduce particulates
- Resists tearing and punctures Superior microbial barrier
- Lint-free Category 1 (Helmke Drum)
- Manufactured and packaged in a ISO 6 cleanroom environment
- Certificates of Conformance sent with shipment
Especificaciones
Autoclavable | |
25.7 L | |
Drawstring | |
Yes | |
Pharmaceutical Equipment | |
Non-sterile | |
<250°F | |
30 x 30 in. | |
76.2 cm | |
76.2 cm |
870 oz. | |
COC | |
White | |
Steam Sterilization | |
Tyvek | |
Steam | |
<125°C | |
30 in. | |
30 in. |