missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Panthera TEC Material Upright Trinocular Microscope

This Panthera TEC offers a high value for the inspection of semiconductors and various other materials, especially in industrial quality control and technical education. Brightfield, Darkfield and Cross-Polarization contrast are combined with a new, unique-to-Motic™ segmental illumination that all contribute to the versatility of this model.

Marca:  Motic™ 1100104600231

 Ver más versiones de este producto

Código de producto. 17143541

  • 6810.00€ / cada uno
Solo quedan null
Fecha estimada de envoi: 17-07-2025
Añadir a la cesta
Este artículo no se puede devolver. Vea la política de devoluciones

Descripción

Descripción

The Panthera TEC is clearly focused on material sciences, filling the last gap in the Panthera family. Brightfield, Darkfield and simple Polarization contrast combined with a new segmental illumination allows for an oblique incident illumination, perfect for detection of scratches or other defects on flat and reflecting surfaces without a need to move the sample.

  • LD Plan BD objectives with a high imaging performance, mounted on 5-fold encoded nosepiece
  • Light intensity for each objective position is automatically memorized and will be repeated once the objective is swung in again
  • Compact Epi illuminator carries a slot for polarizer and analyzer, ready for Polarization contrast and reducing internal reflections
  • Illuminator also includes controls for varying incident light in terms of mode (BF or DF) and illumination angle
  • Extended Field of View offers 21% more visual area in comparison to basic 20 mm FOV system
  • Beam split (25° viewing angle) is fixed by 50/50 (vis/photo)
  • Incident illumination is performed by a 3W LED of selectable color temperature
  • Incident/transmitted stand type for compound materials additionally carries transmitted LED illumination system with 39 LEDs mounted in an LED condenser (here, a stage with glass insert will be applied)
Especificaciones

Especificaciones

Trinocular
PanBD/DF/RL/TL
22 mm
152.4 x 101.6 mm (6 x 4 in.)
LED
LD Plan BD
5-fold
Sugerencias de productos

Sugerencias de productos

Videos
SDS
Documentos

Documentos

One moment while we fetch your results.
Certificados
Promociones

Promociones

Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto
Motic™ Panthera TEC Material Upright Trinocular Microscope > Panthera TEC Material Trinocular Microscope; Field of View: 22 mm; Head Style: Trinocular; Lighting Type: LED; Model: PanBD/DF/RL/TL; Stage Size: 152.4 x 101.6 mm (6 x 4 in.)

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado