missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BIOTIX™ uTIP™ Filter Sterile Low Retention Universal Pipette Tips, Standard
Experience a better universal tip. Biotix™ uTIP™ Filter Sterile Pipette Tips made with Flexfit™ creates a secure seal on various pipettes with less insertion and ejection force.
Especificaciones
filtradas por | Con filtro |
---|---|
Esterilidad | Estéril |
Compatibilidad | Universal |
Tipo de producto | Pipette Tips |
Desechables | Single-use |
Descripción
Experience a better universal tip with Biotix™ uTIP™
- Biotix filter sterile tips offers aerosol protection to prevent cross contamination
- Fits all standard universal shaft single channel, multichannel and electronic pipettes
- FlexFit technology features flexible proximal end to ensure secure seal with 66 to 80% less insertion force than competitor tips
- X-Resin drastically reduces sample retention resulting in tighter CV values
- Blade technology lowers chance of hanging droplet formation by optimizing surface area at distal end of tip
- Each lot of Biotix tips are tested and certified free of RNase, DNase, Endotoxins/Pyrogens, PCR Inhibitors, trace metals, and human DNA
Certifications
ISO 9001
Especificaciones
Con filtro | |
Universal | |
Single-use | |
Sí | |
Polipropileno |
Estéril | |
Pipette Tips | |
Universal Fit | |
Biotix uTip | |
Conical |
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
BIOTIX™ uTIP™ Filter Sterile Low Retention Universal Pipette Tips, Standard