missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Elmasonic Select
Powerful and individual - these are the Ultrasonic Water Baths of the Elmasonic Select series. Equipped with 37 kHz ultrasonic frequency, 5 ultrasonic modes, the possibility to save up to 4 cleaning programs, Elmasonic Select devices are versatile.
665.00€ - 5420.00€
Especificaciones
Material | Acero inoxidable |
---|---|
Temporizador | Adjustable between 1 minute and 6 hours |
Pantalla | Digital |
Intervalo de temperatura (métrico) | De 40 °C a 60 °C |
Garantía | 2-years from the initial operation, but no longer than 3 years from the production date |
Código de producto | Marca | Modelo | Capacidad (métrico) | Incluye | Precio | Cantidad y disponibilidad | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Modelo | Capacidad (métrico) | Incluye | Precio | Cantidad y disponibilidad | |||||
17594516
|
Elma™
1106989-121 |
30 | 2.7 L | — | |||||||
17574516
|
Elma™
1106668-121 |
40 | 3.9 L | — | |||||||
17504526
|
Elma™
1106990-121 |
60 | 5.9 L | — | |||||||
17584516
|
Elma™
1106853-121 |
80 | 9.3 L | — | |||||||
17514526
|
Elma™
1106991-121 |
100 | 9.5 L | — | |||||||
17524526
|
Elma™
1106992-121 |
120 | 12.9 L | — | |||||||
17534526
|
Elma™
1106993-121 |
150 | 14.6 L | — | |||||||
17544526
|
Elma™
1106994-121 |
180 | 17.8 L | — | |||||||
17554526
|
Elma™
1106995-121 |
300 | 27.5 L | — | |||||||
17584526
|
Elma™
1108777-121 |
500 | 49.7 L | — | |||||||
17504536
|
Elma™
1109445-121 |
500 | 49.7 L | Noise Protection Cover | |||||||
17594526
|
Elma™
1108778-121 |
900 | 89.0 L | — | |||||||
17514536
|
Elma™
1109446-121 |
900 | 89.0 L | Noise Protection Cover | |||||||
Descripción
- 37 kHz ultrasonic frequency (control range -2,5/+5,5 kHz)
- 5 ultrasonic modes for need-based sound field distribution in the ultrasonic
- Eco-Mode: Gentle cleaning with quieter operation by running the sweep-mode at a slightly lower intensity
- Sweep-Mode: Even cleaning through even sound field distribution in the ultrasonic bath
- Pulse-Mode: Removal of even stubborn contamination through pulsating sound field distribution
- Dynamic-Mode: Combination of the ultrasonic modes sweep and pulse in order to increase the cleaning performance
- Degas-Mode: Quick degassing of the cleaning liquid and for special applications in the laboratory
- 4 memory locations for cleaning programs, available via quick selection
- Autostart function for temperature-controlled start of cleaning
- Adjustable limit temperature from 40°C to 60°C (can be switched to °F)
- Digital control unit with wipeable membrane keyboard and easy-to-read display for displaying all operating states
- Optical and acoustic feedback, e.g. at the end of cleaning or when the limit temperature is reached
- Pre-selection of cleaning time: cleaning time adjustable between 1 minute and 6 hours
- Electronic temperature control adjustable in steps of 5°C from 25°C to 80°C (can be switched to °F; temperature tolerance -5/+8°C)
- Setup menu for individual adjustment of the device functions
- Dry run protection (except for Elmasonic Select 500 and 900)
- Automatic safety shutdown after 8 hours
- Splash-proof case and cleaning tank made of stainless steel
- Shut-off valve on the side for emptying the cleaning tank via the outlet on the rear of the device (only for Elmasonic Select 60 to 300)
- Shut-off valve and outlet on the side of the device for emptying the cleaning tank (only for Elmasonic Select 500 and 900)
- 2-year warranty from the initial operation, but no longer than 3 years from the production date
Especificaciones
Acero inoxidable | |
Digital | |
2-years from the initial operation, but no longer than 3 years from the production date |
Adjustable between 1 minute and 6 hours | |
De 40 °C a 60 °C | |
Eco-Mode, Sweep-Mode, Pulse-Mode, Dynamic-Mode, Degas-Mode |
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
Elma™ Elmasonic Select