missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Bota Motion Style negra/plata S2 69798 - Anchura 11
Los zapatos de seguridad Uvex Motion Style son ligeros y optimizan la comodidad del usuario mediante la gestión de temperatura Climazone
Specifications
Color | Negro, Plata |
---|---|
Material | Microvelour |
Material de la suela | Poliuretano de doble densidad (PU/PU) |
Material del dedo del pie | Acero |
Desechables | No |
Description
Uvex Motion Style Lace-Up Boot 6979 S2 SRC
- Extremely light, fashionable shoe
- Breathable, water-resistant high-tech microvelour
- Ultra breathable distance mesh lining
- Made from synthetic textiles, suitable for people allergic to chrome
- Uvex Climazone technology for optimum comfort
- Steel toecap and stabilizing Uvex anti-twist heel cap for greater stability and protection from ankle twisting
- Soft padded collar
- Comfortable removable insole, antistatic with moisture control
- Uvex 3D Hydroflex™ foam insole for exceptional shock absorption in heel and under front of foot
- Fulfills ESD requirements, resistance to ground Kleiner 35 megohms
- PUR outsole
- Article No. 6979.8
- Standard EN ISO 20345:2011 S2 SRC
- Sizes: 36 to 50
Specifications
Negro, Plata | |
Poliuretano de doble densidad (PU/PU) | |
No | |
Unisex | |
Uvex Motion Classic | |
No | |
SRC |
Microvelour | |
Acero | |
EN ISO 20345:2011 | |
Anchura estándar | |
Sí | |
S2 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Uvex Bota Motion Style negra/plata S2 69798 - Anchura 11