Learn More
ATAGO™ Master-T Refractometer with ATC
With Automatic Temperature Compensation feature. The ATAGO™ Master-T Refractometer is the successor model to the conventional ATC-1E. The MASTER-T series is a good alternative choice when the water resistant feature is not a priority.
Marca: ATAGO™ 2312
Descripción
Constructed of metal; for salty and acidic samples, choose the plastic body (MASTER-PT).
Especificaciones
Refractómetro | |
Master-T | |
Escala min. del ±0,2 % | |
De 10 °C a 30 °C |
0.0 to 33.0 Brix | |
± 0,2 % | |
Brix | |
De 10 °C a 30 °C |
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.