Learn More
Cytiva Acrodisc™ PSF Non-Sterile RC Syringe Filters
Regenerated cellulose (RC) membrane syringe filters (non-sterile) designed for automated filtration systems.
Marca: Cytiva AP-4145
Descripción
Acrodisc™ PSF high performance syringe filters can be used for general clarification or application specific uses like dissolution, HPLC, and IC. Engineered to work in most automated filter systems.
- Polypropylene housing ensures smooth transport from storage turntable to the filtration site.
- Use as a prefilter for complex samples.
- Enhance your HPLC column's life by using a prefilter.
- Optimized features for smooth operation on robotic platforms.
- Learn how you can recycle Acrodisc™ filters after use.
- Optimized for SOTAX™, Caliper (Zymark™), Varian™, and Erweka™ tablet tester systems.
Acrodisc™ PSF syringe filters are HPLC and automation certified for use in many common analytical systems. They can also be used manually. Acrodisc™ PSF syringe filters have a strict outside filter geometry which offers smooth filter to filter release and consistent filter advancement in automated applications.

Especificaciones
Single-use | |
Syringe | |
Borosilicate Glass Fiber | |
450 μL | |
Polypropylene | |
1000/Pk. | |
Syringe | |
25 mm |
Syringe Filter | |
Borosilicate Glass | |
0.45 μm | |
Non-sterile | |
5 bar | |
55°C | |
450 μL | |
Certified Quality |
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.