missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ PFTE Membrane Filters, TE 37
Chemically stable and inert filters that are suitable for use with aggressive organic solvents, strong acids, and alkalis
Marca: Cytiva 10411393
Detalles adicionales : Peso : 2.60000kg
Descripción
- Features polypropylene support material for improved strength and handling
- Can withstand aggressive solvents, liquids, and gases that damage other membranes
- Temperature resistant up to 120°C
Especificaciones
Membrane Type: TE 37 | |
1 μm | |
Hydrophobic | |
PFTE Membrane Filter |
PTFE | |
5.4 s/100 mL/12.5 cm2 | |
100°C | |
300 x 600 mm |