missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Hardened Low Ash Qualitative Cone Filter Paper

Supports vacuum filtration in Büchner or Hirsch funnels, and enables strong retention of very fine crystalline precipitates

251.00€ - 885.00€

Especificaciones

Formato Cono
Particle Retention 2,7 μm
Velocidad de filtración 2685 s (Herzberg)
Para utilizar con (aplicación) Aplicaciones de embudo Hirsch y Büchner
Cantidad 1000/paq.
Ver más especificaciones

Products 3
Product Code Brand Grado Diámetro (métrico) Price Quantity & Availability  
Product Code Brand Grado Diámetro (métrico) Price Quantity & Availability  
16541640
missing translation for 'viewDocuments' Promotion Details
Cytiva
990110116
Grado 1 110 mm
251.00€
paquete de 1000
View alternative products
missing translation for 'toSaveUpto' 
»
Fecha estimada de envío: 03-10-2024
para ver el stock
Add to basket
 
16531640
missing translation for 'viewDocuments' Promotion Details
Cytiva
990010116
Grado 40 110 mm
780.00€
paquete de 1000
View alternative products
missing translation for 'toSaveUpto' 
»
Fecha estimada de envío: 03-10-2024
para ver el stock
Add to basket
 
16521640
missing translation for 'viewDocuments' Promotion Details
Cytiva
990010112
Grado 40 125 mm
885.00€
paquete de 1000
View alternative products
missing translation for 'toSaveUpto' 
»
Fecha estimada de envío: 03-10-2024
para ver el stock
Add to basket
 
Description

Description

  • Thinner filter design than most Büchner filter papers (average 115 μm)
  • Acid-treated for high wet-strength and chemical resistance
  • Maintains sample quality and purity
  • Nominal particle retention of 2.7 μm
  • Slow flow rates (Herzberg filtration speed 2685 s)
  • High purity and low ash content (0.015% ash maximum)
  • Compatible with Hirsch or Büchner funnels
Specifications

Specifications

Cono
2685 s (Herzberg)
1000/paq.
Papel filtro para análisis cualitativo
2,7 μm
Aplicaciones de embudo Hirsch y Büchner
115 μm
Videos
SDS
Documents

Documents

Certificates