missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Manifold Tubing - Marprene
Double pump segment manifold tubing — use one, transfer to the other for double life
Marca: Watson-Marlow 979.0205.00+
Detalles adicionales : Peso : 0.02000kg
Descripción
- Made from autoclavable marprene
- For use with 400DM2 and 400DM3 pumpheads
- Can be used with any multichannel cartridges
- Adjacent cartridges may contain tubing of a different material or size
Especificaciones
Double Segment Manifold Tubing | |
8/100 in. | |
TPE | |
0.8 mm | |
1 Each | |
Purple/Purple |
Autoclavable | |
2.05 mm | |
0.03 in. | |
For 401U/DM2 and 401U/DM3 | |
0.40 to 28 (four roller pump), 0.29 to 20 (eight roller pump)mL/min. |