Learn More
ZVG™ Multitex™ z47 Cleaning Cloth Roll
This high-quality cleaning cloth roll made from viscose nonwoven material is very soft and highly tear-resistant, for various cleaning tasks.
Marca: ZVG™ 11147-00
Detalles adicionales : Peso : 3.23000kg
Descripción
The Multitex™ cloths can be washed and wrung out during cleaning. They are regularly used in sensitive work areas such as precision mechanics, paint shops, the electrical and automotive industries, as well as in nursing homes. The Multitex™ z70 cloth stands out due to its increased material with higher absorption capacity. This allows for more liquid to be absorbed without tearing the material.
- Viscose nonwoven fabric with textile character
- Suitable for both wet and dry cleaning
- Ideal for degreasing
- Very thick wipes (medium strength, between z60 and z80)
- Very soft, yet lint-free
- Tear- and solvent-resistant
- Silicone-free
- Each roll contains 475 tear-off sheets
Viscose fibers are industrially produced from the raw material cellulose. The chemical composition of this 'natural synthetic fiber' is similar to that of cotton. Viscose products are absorbent, flexible, and durable due to their textile character.
Especificaciones
Cleaning Cloth | |
40 cm | |
30 cm | |
White | |
Non-sterile |
15.7 in. | |
11.8 in. | |
Polypropylene, Viscose, Cotton | |
Single-use |