missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Etiqueta de registro
The Logging Tag is ideal for security and information indicating a lockout on your machine.
Brand: Brady™ 230774
Additional Details : Peso : 0.05000kg
Description
- Reverse of the tag is empty.
Specifications
10/Paq. | |
Black, Red on White | |
PELIGRO - NO MANIPULAR, INFORMAR PRIMERO | |
6.3 in. | |
0.249 mm | |
-40°F to +212°F | |
75 mm | |
Lockout Tagout Tags |
Etiqueta de registro | |
Poliéster | |
Lockout Tagout | |
160 mm | |
-40°C to +100°C | |
2.95 in. | |
7 mm |