Learn More
Dúplex 2209, malla 40 tejida a partir de alambre de 0,2mm (0,008mm) de diámetro
Marca: Thermo Scientific Alfa Aesar 046504.GT
Detalles adicionales : Peso : 0.01000kg
Descripción
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Especificaciones
Duplex 2209 | |
150 x 150 mm | |
Odorless |
40 mesh woven from 0.2mm (0.008mm) dia. wire | |
40 Mesh | |
Tela de alambre |