Learn More
3M™ Mascarilla libre de mantenimiento
Offers reliable respiratory protection against a range of gases, vapors, and particulates. The 3M Disposable Maintenance-Free Half Mask Respirator can be used until damaged, particulate filters clog, gas filters become saturated or after one month.
Marca: 3M™ 7000088756
Detalles adicionales : Peso : 0.30000kg
Descripción
Simple, lightweight, well-balanced respirator offers reliable respiratory protection against a range of gases, vapors, and particulates.- No parts assembly or maintenance required
- Unique bonded carbon technology allows the respirator to sit close to the face
- Low profile design allows the respirator to fit under many other types of protective equipment, providing an undisturbed field of vision and a more comfortable worklife
- Exhalation valve centrally positioned for effective removal of heat and moisture
- Can be used until damaged, particulate filters clog, gas filters become saturated or after one month
- Fine dusts
- Oil and water based mists
- Organic gases or vapours with good warning properties and boiling point above 65°C
- EN 405:2002
- Maximum usage limitations:
- Gases/vapours: APF - 10 x WEL
- Particulates: APF - 20 x WEL
- CE marked
Especificaciones
FFABE1P3 R D | |
Sí | |
Construcción, procesamiento de metales | |
1 Unidad |
ES 405:2001A1:2009 | |
Respirador de media mascarilla facial | |
Serie 4000 |