missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Choice™ PTFE (Hydrophobic) Syringe Filter

Use Choice PTFE Hydrophobic Syringe Filters for filtration of aggressive organic, highly basic or hot solutions.

Marca:  Thermo Scientific™ CHO4513-NP-250

Detalles adicionales : Peso : 0.19400kg

 Ver más versiones de este producto

Código de producto. 17795044

  • 381.11€ / paquete de 250

En stock
para ver el stock
Añadir a la cesta

Descripción

Descripción

Specifications
  • Membrane: HPLC certified PTFE, w/polypropylene support
  • Maximum operating temperature: 110 °C
  • Housing: Medical grade, virgin polypropylene
  • Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
Applications
  • HPLC and organic-solvent sample preparation and clean-up
  • Dissolution sample analysis
  • General sample preparation
  • Elevated temperature samples, caustic or acidic solutions
Chemical Incompatibilities
  • Perchloric acid
  • Methylene chloride (limited exposure)
  • Dioxane, DMF, formic acid >50%
Especificaciones

Especificaciones

Yes
0.45 μm
HPLC, SPE
250 Pk.
90 psi
13 mm
PTFE (Hydrophobic)
Non-sterile
Solvent Resistent, Low-Extractable Polypropylene
No
Syringe Filter
Videos
SDS
Documentos

Documentos

Certificados
Ofertas especiales

Ofertas especiales