missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ Tapas de reactor BOLA™ para reactores de vidrio DN 60
Tapas de reactores para reactores de vidrio con brida plana Schott.Con roscas para la conexión de racores de transición y un cuello central NPT de 1,27 cm (0,5 pulg.)
Marca: Bohlender™ B150-02
Detalles adicionales : Peso : 2.40800kg
Descripción
- Suitable for glass reactors DN 60 with SCHOTT flat flange
- With screw-in threads for connection of transition fittings and a center neck NPT 1/2 in.
- Easy assembly
- Flexibly expandable
- Completely made of PTFE
- Universal chemical resistance
- With connectors for the use of existing equipment with ground joint or GL thread
Thread connections in detail:
- Centric thread connection (purple) for insertion of a stirrer bearing
- Vertical thread connection (blue) with parallel alignment to the stirrer shaft
- Inclined thread connection (yellow) with direction straight to the stirrer shaft
- Inclined thread connection (green) with direction aside the stirrer shaft
Especificaciones
Cuello central de 12,7 mm (1/2 pulg), 2 cuellos laterales de 6,35 mm (1/2 pulg) y 1 de 6,35 mm (1/4 pulg). | |
4 cuellos centrales de rosca hembra | |
NPT de 6,35 mm (1/4 pulg) directamente al eje, NPT de 12,7 mm (1/2 pulg) a un lado del eje |
Reactores de vidrio DN 60 con brida plana SCHOTT | |
Politetrafluoroetileno (PTFE) |