missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Trend Black/Blue PU/PU 69369 Sandal - Width 12
Uvex 2 Trend safety footwear for medium-risk applications (S1-S3); heel cap offers increased stability without limiting movement
en la oferta
Especificaciones
Color | Negro, Azul |
---|---|
Material | Microvelour |
Material de la suela | Poliuretano de doble densidad (PU/PU) |
Material del dedo del pie | Acero |
Desechables | No |
Descripción
Uvex 2 Trend Sandal 69368 S1 SRC
- Sporty S1 safety sandal with wide fit
- Breathable microvelour
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- Double, individually adjustable counter-traction hook and loop straps
- Meets ESD specification with volume resistance under 35 megohms
- Reliable protection for wearers
- Steel toecap and stabilizing Uvex anti-twist heel cap to prevent ankle twisting
- Ergonomically designed outsole made from dual-density polyurethane with excellent slip resistance
- Reflective details for enhanced visibility
- Uvex Climazone technology lining, upper and removable comfortable climatic insole
- Moisture transport system helps maintain foot temperature
- Soft padding collar and dust tongue
- Removable and anti-static comfortable insole with a moisture transport system and additional shock absorption around heel and forefoot
- Article No. 69369
- Standard EN ISO 20345:2011 S1 SRC
- Sizes: 38 to 52
Especificaciones
Negro, Azul | |
Poliuretano de doble densidad (PU/PU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Microvelour | |
Acero | |
EN ISO 20345:2011 | |
Ancho | |
Sí | |
S1 |