missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Sport Black PU 65944 Low Shoe - Width 14
Offers first-class wearer comfort with a sporty design; low weight, climate-optimizes high-tech materials and ergonomic outsole
en la oferta
Especificaciones
Color | Negro |
---|---|
Material | Textiles |
Material de la suela | Poliuretano de doble densidad (PU/PU) |
Material del dedo del pie | Compuesto |
Desechables | No |
Descripción
Uvex 1 Sport Shoe 6594.4 S1 P SRC
- Modern, ultra-lightweight and flexible S1 safety shoe
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials are free of silicones plasticizers and other paint wetting impairment substances
- Meets ESD specification with leakage resistance less than 35 megohms
- 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good lateral stability, no thermal conductivity
- Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
- Penetration-resistant, non-metallic midsole in accordance with the latest safety standards, does not restrict flexibility of the shoe
- Made with new developed technology for exceptional wearer comfort, climate-optimizes and breathable materials
- Virtually seam-free construction made from high-tech materials to eliminate pressure points
- Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
- Soft, padding on collar and tongue
- For light applications
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6594.4
- Standard EN ISO 20345:2011 S1 P SRC
- Sizes: 35 to 52
Especificaciones
Negro | |
Poliuretano de doble densidad (PU/PU) | |
No | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Textiles | |
Compuesto | |
EN ISO 20345:2011 | |
Ancho | |
Sí | |
S1 |