missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Split Type Vertical Tube Furnace RSV 1300 Series with P470 Controller

The split-type design makes it easy to change the working tube. It allows for a comfortable exchange of various working tubes (e.g. working tubes made of different materials).

Marca:  Nabertherm RI571P3AN3

Detalles adicionales : Peso : 91.00000kg

 Ver más versiones de este producto

Código de producto. 15928440

  • 12140.00€ / cada uno


Consúltenos : 902 239 303 
Añadir a la cesta

Descripción

Descripción

  • Maximum Temperature: 1300 °C
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Type S thermocouple
  • Frame for vertical operation
  • Split-type design for simple insertion of the working tube
  • Working tube made of material C 530 includes fiber plugs for operation under air in scope of delivery
  • Heating elements on support tubes provide for free radiation
  • RSV: switchgear and control unit separate from furnace in own wall or standing cabinet
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Especificaciones

Especificaciones

170 mm
P470
Up to 1300°C
1000 mm
91 kg
Videos
Documentos