missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tripolifosfato de sodio, 85 %, puro, téc., Thermo Scientific Chemicals
Click to view available options
Cantidad:
500 g
2.5 kg
Envase:
Frasco de plástico
Descripción
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Sodium tripolyphosphate |
Punto de fusión | 622.0°C |
Nombre de nota | tech., 85% |
Color | Blanco |
Forma física | Polvo cristalino |
Cantidad | 500 g |
Intervalo de porcentaje de ensayo | 85% |
Fórmula lineal | Na5P3O10 |
Índice Merck | 15, 8824 |
Información de solubilidad | Solubility in water: 145g/L (20°C) |
Mostrar más |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'