missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gel de sílice, grado de alta pureza TLC, con aglutinante de yeso, Thermo Scientific Chemicals
Click to view available options
Cantidad:
50 g
250 g
1 kg
5 kg
Descripción
TLC plate preparation
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Silica gel |
Nombre de nota | With gypsum binder |
pH | 6 to 7 |
Material | Silica Gel |
Cantidad | 5 kg |
Tamaño de partículas | 500 to 600m2/g, 60Å |
Grado | TLC alta pureza |
Área de la superficie | 500 to 600m2/g |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'