missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silica gel, spherical, 100 angstroms, Thermo Scientific™
Click to view available options
Cantidad:
10 g
50 g
Descripción
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Especificaciones
Nombre del producto químico o material | Silica gel |
Nombre de nota | P.V. 0.9cc/g |
Forma física | Esférico, APS de 5 micras, superficie 350 m |
Material | Silica Gel |
Cantidad | 10 g |
Tamaño de partículas | 5 Micron APS, 100Å |
Área de la superficie | 350m2/g |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'