missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ SCOTT™ PLUS Interfolded Hand Towels
Dispense one at a time so they are touched only by the user. Kimberly-Clark™ SCOTT™ PLUS Interfolded Hand Towels dry hands quickly and hygienically.
Marca: Kimberly-Clark™ 6606
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
- 1-ply
- Interfolded
- White
- Manufactured from AIRFLEX™ fabric
- Supplied in packs of 20 x 180 sheets
Especificaciones
Hand Towel | |
23.8 cm | |
AIRFLEX™ Fabric | |
White | |
Interfolded | |
1-ply |
23.4 in. | |
21.2 cm | |
FSC certified | |
23.8 x 21.2 cm | |
20 x 180 Sheets |