missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deltalab™ Wide Neck Bottles With Star-Shaped Cap
Click to view available options
Capacidad (métrico):
125 ml
250 ml
1000 ml
Descripción
- Star-shaped screw cap for tamper-proof closure, or labelling.
- Natural color HDPE.
- Suitable for food use.
- Supplied non-capped.
Especificaciones
Capacidad (métrico) | 125 ml |
Color | Natural |
Material | Polietileno de alta densidad (HPDE) |
Cantidad | Paquete de 100 |
Tipo | Frasco con forma cilíndrica |
Boca | Ancha |
Forma | Cilíndrico |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'