missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ácido perclórico, 0,1 N en solución estandarizada de ácido acético, Thermo Scientific Chemicals
Click to view available options
Cantidad:
1 l
4 L
Descripción
Perchloric acid, 0.1N in acetic acid standardized solution is used in volumetric analysis. It is useful for its super acid properties and it is also used as an etchant for certain metals.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Aspecto | Líquido incoloro |
Nombre del producto químico o material | Perchloric Acid |
Color | Incolora |
Punto de fusión | de 16,6 °C |
Olor | Punzante |
Presión de vapor | 16 hPa (17 mm Hg) a 20 °C |
Temperatura de inflamación | de 39 °C |
Cantidad | 1 l |
Forma física | Líquido |
Número UN | 2920 |
Mostrar más |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'