missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Objective Lens for SMZ160
Click to view available options
Potencia de aumento:
0.35X
0.5X
0.75X
1.5X
2X
Tamaño de la unidad:
cada uno
Description
- Objective Lens compatible with SMZ160.
- Not compatible with standard stands.
- Available in sizes 0.35x with WD = 287 mm, 0.5x with WD = 165 mm, 0.75x with WD = 120 mm, 1.5x with WD = 47 mm and 2.0 with WD = 30 mm.
Specifications
Specifications
| Tipo | SMZ160 Objective |
| Distancia de enfoque | 287 mm |
| Para utilizar con (aplicación) | Reduce zoom range for SMZ-160 |
| Para utilizar con (equipo) | SMZ-160 |
| Tipo de lente | Achromatic |
| Potencia de aumento | 0.35X |
| Vataje | 5 years |
| Distancia de trabajo | 287 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction