Learn More
Thermo Scientific™ Nunc™ 1536-Well, Non-Treated, Flat-Bottom Microplate
Color:White; Sterility:Non-sterile; Lid:Without Lid
Marca: Thermo Scientific™ 264712
Detalles adicionales : Peso : 4.26400kg
Descripción
Work with small volumes and screen 4X as many samples in one plate. Thermo Scientific™ Nunc™ 1536 Well High Base Microplates are ideal for high-throughput screening; the skirted design around the base of the plate is optimal for robotic handling.
- Black microplates are recommended for florescence measurements; with minimum back-scattered light and background fluorescence
- White microplates are recommended for luminescence measurements; with maximum reflection and minimal autoluminescence
- Cell Culture Treated: The Nunclon™ Delta cell culture treated surface is a hydrophilic surface that promotes cell attachment and growth.
- Polystyrene
- Working range: 2–10μL/well
- Customized bar coding is available
Especificaciones
All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) | |
Without Lid | |
32 x 48 | |
Nunc | |
Microplate | |
Polystyrene | |
1536 | |
Non-sterile | |
13.4 μL | |
100 |
Standard | |
1536 Well High Base Plate, Polysytrene; Non-Treated, White, without lid, Non-sterile | |
25/Pk., 100/Cs. | |
White | |
Skirted | |
13.4 μL | |
10 mL | |
Non-treated | |
Flat Bottom (F-well) | |
25 |