missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Piercan™ Neoprene Gloves
Click to view available options
Size: 8
Descripción
- Manufactured in polychloroprene rubber
- Good behavior to ozone and UV
- Offers excellent dexterity and flexibility
Gloves, Neoprene, polychloroprene, glove
Especificaciones
Certificaciones/conformidad | CE marking |
Color | Black |
Desechables | Single-use |
Hand | Ambidextrous |
Material | Neoprene |
Tamaño | 8 |
Esterilidad | Sterile |
Temperatura máx. (imperial) | 212°F |
Guantes con puño de color | Black |
Índice de pinchazos | > 20 N |
Mostrar más |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'