missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uretano de alta temperatura, U-835, Thermo Scientific™
26.30€ - 72.20€
Especificaciones
Nombre del producto químico o material | High temperature urethane |
---|---|
Color | Amarillo |
Nombre de nota | U-835 |
Forma física | Líquido amarillo |
Densidad | 0.99 g/mL |
Temperatura de inflamación | >200°C (392°F) |
Descripción
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
- Recommended for use as a base resin or additive for adhesives designed for metal substrates
Especificaciones
High temperature urethane | |
U-835 | |
0.99 g/mL |
Amarillo | |
Líquido amarillo | |
>200°C (392°F) |
Seguridad y manipulación
GHS H Statement
H301-H317
Toxic if swallowed.
May cause an allergic skin reaction.
P261-P264b-P270-P285-P301+P312-P304+P341-P330-P342+P311-P501c
H302-H334
missing translation for 'tsca' : No
Recommended Storage : Mantener en frío