missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Gray Narrow Neck Bottle
Click to view available options
Narrow Neck Bottle
Descripción
- Completely opaque.
- Excellent for all photosensitive material whether liquid or solid.
- Sloping shoulders reduce tendency for residue deposits.
- No leaking.
- Insert plug for maximum security.
- Easy grip cap.
- SUITABLE FOR FOODSTUFF.
- Available in different capacities from 50 mL to 2000 mL
- MATERIAL: PE
Especificaciones
Tamaño del tapón | 18.50 mm |
Tipo de producto | Bottle with Cap |
Capacidad (métrico) | 50 mL |
Capacidad (imperial) | 1.69 oz. |
Color | Gray |
Material | Polyethylene |
Envase | Bag |
Cantidad | 100 pcs. |
Esterilidad | Non-sterile |
Certificaciones/conformidad | EC Regulation 1935/2004 |
Mostrar más |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'