missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Varilla de carbono vítreo, 3 mm (0,1 in) de diámetro, tipo 1, Thermo Scientific Chemicals
Click to view available options
Cantidad:
50 mm
100 mm
200 mm
Descripción
Glassy carbon rod is used as an electrode material in electrochemistry. It is also employed as an electrode material for the fabrication of sensors. It serves as an ideal material for the vacuum technology. It is also used in casting, smelting of metal, hard alloys and high temperature crucibles.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Glassy carbon rod |
Envase | Tubo |
Cantidad | 100 mm |
Información de solubilidad | Insoluble in water. |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'