missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gasa de cobre, malla 40 tejida a partir de alambre de 0,056 mm de diámetro, Thermo Scientific Chemicals
Click to view available options
Cantidad:
75 x 75 mm
150 x 150 mm
300 x 300 mm
Descripción
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Copper gauze |
Nombre de nota | Woven from 0.056mm (0.0022 in.) dia. wire |
Cantidad | 75 x 75 mm |
Tamaño de malla | 40 Mesh |
Olor | Odorless |
Formulario | Tela de alambre |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'