missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ CleanTip™ Micro CleanFoam™ Swabs
Fisherbrand™ CleanTip™ Swabs offer excellent sorbency and are ideal for cleaning very small areas or components in clean-critical application areas.
Marca: Fisherbrand™
Detalles adicionales : Peso : 0.73800kg
Descripción
- Laundered CleanFoam™ heads constructed of 100 pores per inch open-cell polyurethane foam for excellent capacity and cushioning
- Cleanest foam swabs available with superior solvent capacity and contamination capture
- Solvent-processed for very low levels of non-volatile residue and particle generation
- Good chemical resistance—can be used with solvents such as isopropyl alcohol and applying lubricants and other liquids
- Heads thermally welded onto polypropylene handles, without any contaminating adhesives
- Constructed from the cleanest materials available
- High-precision automated process guarantees consistent performance, sizing and cleanliness
- Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
- Each outer bag is individually lot-coded for easy traceability and quality control
Especificaciones
ISO 9001, ISO 13485, ISO 14001, OHSAS 18001 | |
0.087 in. | |
Applying and removing lubricants, adhesives and other solutions in a critical clean environment, scrubbing recessed areas, removal of excess materials, debris, cleaning intersecting surfaces and joints | |
CleanTip™ Micro CleanFoam™ Swabs | |
69.7mm | |
59.7mm | |
Micro | |
0.394 in. | |
13.5mm | |
3.2mm | |
Thermal | |
Flexible |
Flexible head paddle, compact handle | |
2.744 in. | |
Light green | |
2.2mm | |
2.35 in. | |
CleanFoam™ | |
2.6mm | |
10mm | |
0.142 in. | |
0.126 in. | |
Polypropylene | |
100 ppi CleanFoam™ Polyurethane Foam |