missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ Tubos flexibles BOLA™ a prueba de explosiones (EX)
Tubos flexibles con extremos cilíndricos para mejorar la conexión.
Marca: Bohlender™ S1824-80
Detalles adicionales : Peso : 0.50000kg
Descripción
- Conductive corrugated tubing
- Circular corrugations around the longitudinal axis
- Cylindrical tubing ends with a length of 40 mm can for example be connected directly to fittings, stopcocks or hose connectors
- Together with BOLA™ Laboratory Screw Joints EX, the connection is conductive, absolutely tight and suitable for vacuum
Especificaciones
8 mm | |
10 mm | |
2,5 m | |
10 mm | |
Cilíndrico | |
11 bar |
PFA-EX | |
8,2 ft | |
Juntas de rosca de laboratorio BOLA™ EX | |
0,4 in | |
Radio de curvatura: 18 mm |