missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ Tubos corrugados con brida BOLA™, radio de curvatura de 15 mm
Tubos corrugados con brida; tubos de PFA, 2 tapones de rosca con rosca PBTP con arandelas de silicona.
Marca: Bohlender™ S1880-40
Detalles adicionales : Peso : 0.57600kg
Descripción
- Corrugated tubing with circular corrugations around the longitudinal axis and flanged end pieces made of PFA
- Includes two preassembled screw caps with GL thread made of PBTP and washers made of silicone for direct connection to components and devices with GL screw neck
- Connection is absolutely tight and suitable for vacuum
Especificaciones
7,7 mm | |
10,7 mm | |
1 m | |
GL 18 | |
3,4 bar |
PFA | |
3,3 ft | |
NW 8 | |
Radio de curvatura: 15 mm |