missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP12 Label Printer Datacom Kit

Provides everything necessary for data and telecommunications wire and cable identification needs. Brady™ BBP12 Label Printer Datacom Kit is ideal for customers who require low volume printing on different types of materials.

Marca:  Brady™ 195818

Detalles adicionales : Peso : 0.01000kg

 Ver más versiones de este producto

Código de producto. 15572000

Este artículo actualmente no está disponible o ha sido discontinuado.
Ver la página del producto para posibles alternativas


Descripción

Descripción

Kit includes:

  • BBP12 Thermal Transfer Label Printer
  • Unwinder
  • USB Cable and power cord
  • Product CD, Quick Start Guide, and LabelMark Pro CD
  • Nylong cloth thermal transfer printer labels
  • Self-laminating vinyl thermal transfer printer labels
  • BradyBondz™ satin polyester thermal transfer printer labels
  • Black 6000 Series hallogen free thermal transfer printer ribbon (110 x 70mm)
  • Black 4900 Series thermal transfer printer ribbon (65 x 70mm)
  • Black 7950 Series thermal transfer printer ribbon (65 x 70mm)
Especificaciones

Especificaciones

Color LCD
202 mm
258.00 mm
Monochrome
BBP12 Thermal Transfer Label Printer, Unwinder, USB Cable and power cord, Product CD, Quick Start Guide, and LabelMark Pro CD, Nylong cloth thermal transfer printer labels, self-laminating vinyl thermal transfer printer labels, BradyBondz™ satin polyester thermal transfer printer labels, Black 6000 Series hallogen free thermal transfer printer ribbon, Black 4900 and 7950 Series thermal transfer printer ribbon
64 MB
300 dpi
Serial, USB, Ethernet
2.5 kg
Asset identification, Barcode labelling, Wire and cable marking, Laboratory identification
1 Year
110 to 220 V
Thermal Transfer
173 mm
Printer: 258 x 202 x 173 mm
BBP12 Label printer 300 dpi - Datacom Kit - EU
Czech, Dutch, English, Finnish, French, German, Greek, Hungarian, Italian, Kazakh, Lithuanian, Norwegian (Bokmå, l), Polish, Portuguese, Russian, Slovak, Spanish, Swedish, Turkish
100 mm/sec.
Compatible with CodeSoft, LabelMark, Windows based driver for 3rd party software use
5 to 40°C
UL; cUL; CE; RoHS; EAC
1 Ea.
AC Adaptor (EU)
Sugerencias de productos

Sugerencias de productos

Videos
SDS
Documentos

Documentos

Certificados
Ofertas especiales

Ofertas especiales