missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap
Click to view available options
Capacidad (métrico):
60 mL
240 mL
960 mL
Cantidad:
12/Cs.
288/Cs.
30/Cs.
Acabado del cuello:
20-400
24-400
33-400
Descripción
Includes
Polypropylene Pulp/Vinyl lined cap
Amber Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and UV protection is important. Boston Round bottles features a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; amber glass bottles absorb all wavelengths in the ultraviolet spectrum. Amber Glass Boston Rounds ensure integrity for long term storage and offer excellent protection for UV-sensitive contents.
Amber Boston Round Bottles
- Boston round bottles features a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Amber glass bottles absorb all wavelengths in the ultraviolet spectrum
- Good impact strength, thermal resistance and pliability
- Autoclavable
- Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard
Especificaciones
Revestimiento del tapón | With Liner |
Material del cierre | Polypropylene |
Tamaño del tapón | 20-400 mm |
Tipo de tapón | Screw Cap |
Diámetro (métrico) | 39 mm |
Altura (imperial) | 3.36 in. (With Closure); 3.25 in. (Without Closure) |
Altura (métrico) | 97 mm (With Closure); 94 mm (Without Closure) |
Dispensación a través del tapón | Yes |
Tipo de producto | Boston Round Bottle |
Capacidad (métrico) | 60 mL |
Mostrar más |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'