missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ácido acrílico, 98 %, estab. con aprox. 200 ppm de 4-metoxifenol, Thermo Scientific Chemicals
Click to view available options
Cantidad:
100 g
500 g
2500 g
Descripción
Este producto de marca Thermo Scientific Chemicals formó parte originalmente de la cartera de productos Alfa Aesar.Alguna información sobre documentos y etiquetas puede referirse a la marca original.El producto original Alfa Aesar / código de artículo original o la referencia SKU no ha cambiado como parte de la transición de la marca a Thermo Scientific Chemicals.
Applications
Acrylic acid acts as a precursor in the production of 3-hydroxypropionic acid. It is used in the preparation of water-absorbent resins. It reacts with alcohols to prepare the corresponding esters. Its esters are used as raw materials for synthetic resins, rubbers, coating adhesives, water-based paints, floor polishes and adhesives. It is also used to prepare forming homopolymers or copolymers by reacting with other monomers like acrylamides, acrylonitrile, vinyl, styrene, and butadiene.
Solubility
Miscible with water.
Notes
Hygroscopic. Light and air sensitive. Incompatible with strong oxidizing agents, strong bases, oxygen, polymerizing initiators, amines and peroxides.
Acrylic acid acts as a precursor in the production of 3-hydroxypropionic acid. It is used in the preparation of water-absorbent resins. It reacts with alcohols to prepare the corresponding esters. Its esters are used as raw materials for synthetic resins, rubbers, coating adhesives, water-based paints, floor polishes and adhesives. It is also used to prepare forming homopolymers or copolymers by reacting with other monomers like acrylamides, acrylonitrile, vinyl, styrene, and butadiene.
Solubility
Miscible with water.
Notes
Hygroscopic. Light and air sensitive. Incompatible with strong oxidizing agents, strong bases, oxygen, polymerizing initiators, amines and peroxides.
Especificaciones
Nombre del producto químico o material | Acrylic acid |
Nombre de nota | stabilized with ≈200ppm 4-methoxyphenol |
Punto de fusión | ∼13°C |
Densidad | 1.051 |
Punto de ebullición | 138°C to 139°C |
Temperatura de inflamación | 54°C (130°F) |
Olor | Pungent |
Fórmula lineal | H2C=CHCO2H |
Índice de refracción | 1.4202 |
Cantidad | 100 g |
Mostrar más |
RUO - Para uso exclusivo en investigación
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'