missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Triclorometanosulfonato de 2,2,2-trifluoroetilo, 94 %, Thermo Scientific Chemicals
Click to view available options
Cantidad:
1 g
5 g
25 g
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Nombre del producto químico o material | 2,2,2-Trifluoroethyl trichloromethanesulfonate |
Punto de fusión | -70°C |
Densidad | 1.714 |
Punto de ebullición | 84°C to 86°C (20 mmHg) |
Olor | Acrid |
Índice de refracción | 1.422 |
Cantidad | 1 g |
Número UN | UN3265 |
Beilstein | 1108366 |
Sensibilidad | Moisture sensitive |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'