missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microspec™ Sterile Dipper
Styrene Container with breakable styrene handle, supplied individually wrapped
Marca: Microspec™ N8
Detalles adicionales : Peso : 1.50000kg
Descripción
Sterile styrene container with breakable styrene handle, supplied individually wrapped. 50 per case. Ethylene oxide sterilized.Especificaciones
Yes | |
Sterile | |
30 mL | |
Styrene | |
Screw Cap | |
28 mm | |
50/Cs. |
No | |
1.01 oz. | |
White | |
28 mm | |
Clear | |
No Label | |
1 Ea. |