missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polvo de plata, cristalino, malla - 60 + 80, Premion™, 99,99 % (base metálica), Alfa Aesar™
Click to view available options
Cantidad:
10 g
50 g
250 g
Descripción
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Especificaciones
Especificaciones
Nombre del producto químico o material | Silver |
Color | Silver |
Aspecto | Silver-colored powder |
Intervalo de porcentaje de ensayo | 99.99% (Metals basis) |
Cantidad | 50 g |
Tamaño de malla | -60+80 Mesh |
Olor | Characteristic |
Formulario | Crystalline Powder |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'