missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Rotary Tube Furnace RSRC 1100 Series with P470 Controller
Particularly suitable for processes where continuously running batch material is heated for a short time. The furnace is positioned slightly inclined heated-up to the target temperature. The material passes through the heated area of the tube and falls on the lower end out of the tube.
18515.00€ - 20505.00€
Especificaciones
Temperatura (métrico) | Hasta 1100 °C |
---|---|
Control de temperatura | P470 |
Código de producto | Marca | Diámetro exterior (métrico) | Longitud (métrico) | Precio | Cantidad y disponibilidad | ||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Diámetro exterior (métrico) | Longitud (métrico) | Precio | Cantidad y disponibilidad | ||||
15958440
|
Nabertherm
RR0851D21 |
80 mm | 500 mm | ||||||
15998440
|
Nabertherm
RR0871D23 |
80 mm | 750 mm | ||||||
15978450
|
Nabertherm
RR1251D21 |
120 mm | 500 mm | ||||||
15918460
|
Nabertherm
RR1271D23 |
120 mm | 750 mm | ||||||
15938450
|
Nabertherm
RR1211D25 |
120 mm | 1000 mm | ||||||
Descripción
- Maximum Temperature: 1100 °C
- Working tube made of quartz glass open at both sides
- Thermocouple type K
- Heating elements on support tubes provide for free radiation
- Dual shell housing made of sheets of textured stainless steel
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Adjustable drive of approx. 2-45 rpm
- Digital display unit for the tilting angle of the rotary tube furnace
- Beltless drive and split-type furnace housing (opening temperature < 180 °C) provide for very easy tube removal
- Compact system, rotary tube furnace positioned on a base frame with
- Manual spindle drive with crank to preset the tilting angle
- Switchgear and controls integrated
- Castors
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Especificaciones
Hasta 1100 °C | |
P470 |