Learn More
ZVG™ Praktitex™ Pro Microfiber Cloths
Descripción
Industrial microfiber cloths are suitable for streak-free cleaning of all smooth surfaces, including plastic, glass, stainless steel, wood, and more. The very fine fibers penetrate deep into the surface, easily removing adherent and greasy dirt. These machine-washable cloths can often remove stubborn dirt without the need for cleaning agents. Non-woven all-purpose cloths quickly absorb large amounts of liquid.
In the zetPutz™ range, you will also find universal cloths, sponges, and dishcloths for additional cleaning tasks. When effectively and cost-effectively removing small and coarse dirt, these ZVG™ products are the first choice.
- Robust and durable professional microfiber cloth
- High dirt absorption due to terry structure
- Reinforced edge
- Dimensionally stable
- Silicone-free
- Can be used wet or dry
- Universally applicable
- Washable up to 95°C, without fabric softener
Especificaciones
Especificaciones
| Tipo de producto | Paño de microfibra |
| Longitud (imperial) | 15.7 in. |
| Longitud (métrico) | 40 cm |
| Anchura (imperial) | 15.7 in. |
| Anchura (métrico) | 40 cm |
| Material | Polyester, Polypropylene |
| Color | Azul |
| Desechables | Reusable |
| Cantidad de embalaje | 200 Wipes |
| Esterilidad | No estéril |
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.