missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Pioneer™ Plus Precision Balances
Designed for reliable routine weighing at an affordable price. OHAUS™ Pioneer™ Plus Precision Balances are equipped to handle a variety of laboratory, industrial and education applications. Available as both external and internal calibration models.
Marca: Ohaus™ 30341098
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
The draft shield features removable glass panels and three sliding doors which help to avoid sample contamination. These can be easily removed for cleaning the balance.The Pioneer is equipped with a bright backlit LCD which enables clear viewing of results regardless of the lighting conditions- making it ideal for use in any work setting.
Three filter modes and adjustable zero tracking help to adjust the balance's sensitivity to environmental disturbances, vibrations and slow filling applications, ensuring the accuracy of measurements.
Other Standard Features and Equipment:
- Metal base
- Easy-to-clean draftshield protects samples from contamination
- Backlit LCD makes viewing of results easier, even in low light conditions
- Selectable environmental settings minimize external influences and ensure accuracy
- RS232 interface and AC adapter included
- ABS housing
- Stainless steel pan
- Glass draftshield with sliding top door
- Weigh below hook
- Security bracket
- In-use cover
- Stability indicator
- Software lockout and reset menu
- Menu and calibration locks
- Up-front level indicator
- Auto tare
- Mechanical and software overload/underload protection
- Multiple application modes and units
- User-selectable communication and printing settings
- User-selectable span calibration points
- Auto standby
Especificaciones
Interfaz RS232 | |
420 g | |
1 mg | |
Interfaz RS232 y adaptador de CA, base de metal, carcasa de ABS, bandeja de acero inoxidable, cortavientos de vidrio con puertas superiores correderas, gancho para aplicaciones de pesaje bajo la balanza, soporte de seguridad, cubierta en uso | |
Base de metal, carcasa de ABS, bandeja de acero inoxidable | |
PA423 | |
2 s | |
Calibración externa | |
32 x 19.6 x 28.7 cm | |
28.7 cm | |
32 cm | |
4 kg |
cCSAus (CAN/CSA-C22.2 N.º 61010-1-04, Norma UL N.º 61010-1 2a edición); CE (EN 61010-1:2010) | |
Pantalla LCD retroiluminada de 7 segmentos | |
Pesaje, recuento de piezas, pesaje en porcentaje, pesaje dinámico y de animales, determinación de densidad | |
2 mg | |
2 g | |
Círculo plano | |
De 10 a 30 °C con una humedad relativa del 10 % al 80 %, sin condensación, hasta 2000 m por encima del nivel del mar | |
Pesaje, recuento de piezas, pesaje en porcentaje, pesaje dinámico y de animales, determinación de densidad | |
19.6 cm | |
18.5 cm de altura interior | |
120 mm |