missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Micro Black/Orange PU/PU 65004 Sandal - Width 14
Optimal shock absorption, ergonomic fit, low weight and excellent climate characteristics ensure max performance at work and redefine the limits for safety shoes; range in protection classes S3 and S1 P
en la oferta
Especificaciones
Color | Negro, Naranja |
---|---|
Material | Microvelour |
Material de la suela | Poliuretano de doble densidad (PU/PU) |
Material del dedo del pie | Compuesto |
Desechables | No |
Descripción
Uvex 2 Sandal 6500.4 S1 P SRC
- Sporty, multifunctional safety sandal
- Extremely light and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side and ankle twist stability, no thermal conductivity and anti-magnetic properties
- Metal-free, penetration-resistance insole in accordance with latest standard, which does not impact shoe flexibility
- Made with new high-performance technology for exceptional wearer comfort
- Uvex Climazone technology for optimum comfort
- Breathable, water-repellent, perforated high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic textiles, suitable for those allergic to chrome
- Two Velcro™ straps for individual fit
- Virtually seam-free construction to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Uvex topshield scuffcap to protect the upper and extend its life
- Meets ESD specification with volume resistance under 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6500.4
- Standard EN ISO 20345:2011 S1 P SRC
- Sizes: 35 to 52
Especificaciones
Negro, Naranja | |
Poliuretano de doble densidad (PU/PU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Microvelour | |
Compuesto | |
EN ISO 20345:2011 | |
Ancho | |
Sí | |
S1 |