missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Piercan™ High Performance Butyl Dry Box Gloves
Click to view available options
Tamaño:
9.5
10
Descripción
- Isobutylene polyisoprene
- Wipe with 70% Isopropyl Alcohol
- Store in original packing between 35° F to 85° F
- Classified non-toxic waste if not contaminated
Gloves, high performance, isobutylene, polyisoprene
Especificaciones
Color | Black |
Desechables | Single-use |
Hand | Ambidextrous |
Material | Butyl |
Tamaño | 9.5 |
Temperature (Metric) Max | -22°F |
Guantes con puño de color | Black |
Temperatura mín. (imperial) | 230°F |
Resistencia a la tracción | >15 MPa |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'