missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nanopartículas de oro, 200 nm, suministradas en 0,1 mM PBS sin reactantes, 99 %
Click to view available options
Cantidad:
25 mL
100 mL
Descripción
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Especificaciones
Nombre del producto químico o material | Gold nanoparticles |
Color | Marrón a rosa |
Nombre de nota | supplied in 0.1mM PBS, reactant-free |
Cantidad | 25 mL |
Porcentaje de pureza | 99% |
Tamaño de partículas | 200nm |
Sensibilidad | Light sensitive |
Formulario | Líquido |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'