Learn More
Fullereno, nanotubo, multipared, 20-50 nm DE, 5-20 micrómetros, Thermo Scientific Chemicals
Descripción
Carbon nanotubes enhance the electrical conductivity and the mechanical properties. It is also used in chemical research. It is suitable as a hydrogen storage material. It is an ideal super capacitor electrode materials, It is used in the preparation of super composites. carbon nanotubes have excellent field emission performance and used in heavy weight cathode tube technology. It is also applied to naanometer electronic, catalytic fiber machine. Nanotubes will have an important role in nanotechnology engineering. carbon nanotube also can be used in making molecule bearings and nano robot.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Especificaciones
| Nombre del producto químico o material | Fullerene |
| Nombre de nota | Nanotube, multi-walled, 20 to 50nm OD, 5 to 20 micron long |
| Color | Negro |
| Cantidad | 1 g |
| Número UN | UN1325 |
| Información de solubilidad | It is miscible,can be diluted with water. |
| Forma física | Polvo |
RUO – Research Use Only
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.