Learn More
ZVG™ Fleece All Purpose Cloths
Descripción
Industrial microfiber cloths are suitable for streak-free cleaning of all smooth surfaces (plastic, glass, stainless steel, wood, etc.). With these machine-washable cloths (up to 90°C, without fabric softener), stubborn dirt can often be removed without the use of cleaning agents. Non-woven, all-purpose cloths quickly absorb large quantities of liquids. The universal wipes are suitable for many cleaning jobs in commercial kitchens and restaurants. The zetPutz™ range also includes universal cloths, sponges, and dishcloths for other cleaning tasks.
- Universally applicable
- Highly absorbent
- Durable
- Stable grip
- Available in different colors
Especificaciones
Especificaciones
| Tipo de producto | Paño |
| Longitud (imperial) | 15 in. |
| Longitud (métrico) | 38 cm |
| Anchura (imperial) | 15 in. |
| Anchura (métrico) | 38 cm |
| Material | Fleece |
| Color | Amarillo |
| Desechables | Reusable |
| Cantidad de embalaje | 200 Cloths |
| Esterilidad | No estéril |
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.