missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Boekel Scientific™ Slide Moat™ Incubators
For in situ hybridization from 5°C above ambient to 100°C
Marca: Boekel Scientific™ 240000-2
Detalles adicionales : Peso : 8.20000kg
Descripción
Order Info
- Clearance between the lid and pedestal is 0.375 in. (1cm)
- Chamber dimensions: 13.75D × 16W × 5.75 in.H (34.9 × 40.6 × 14.6cm)
- Net weight: 18 lb. (8.7kg)
Especificación
Ambient 5 to 100°C | |
230V | |
230VAC | |
14.6cm | |
35cm | |
10.4kg | |
2 Years |
Typically ±0.2°C | |
50Hz | |
40.6cm | |
PID | |
8.2kg | |
230V 50Hz |